missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Standard Forceps
18.30 € - 60.00 €
Specifications
No. per Pack | 1 Pack |
---|---|
Design | Straight geometry |
Product Type | Forceps |
For Use With (Application) | Dental surgery |
Type | Standard Forceps |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10125162
|
B Braun™
BD043R |
115 mm |
21.00 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
10128240
|
B Braun™
BD047R |
145 mm |
28.00 €
Each |
Estimated Shipment: 17-06-2025
Log in to see stock. |
|||||
10448260
|
B Braun™
BD053R |
300 mm |
60.00 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
10224480
|
B Braun™
BD049R |
160 mm | N/A | ||||||
Specifications
1 Pack | |
Forceps | |
Standard Forceps |
Straight geometry | |
Dental surgery |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title