missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GGPv Series ProfiPremiumLine GN 2/1 Forced Air Freezers
Provides outstanding freezing for professional-standard, long-term freshness. Liebherr™ GGPv Series ProfiPremiumLine GN 2/1 Forced Air Freezers feature fan-assisted NoFrost technology, an RS 485 connection for remote monitoring and a stainless steel liner/exterior for a robust and reliable unit.
Marque: Liebherr™ GGPv 6590
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
- Forced air cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- NoFrost technology: To ensure the freezer remains ice-free and that items do not frost over, contents are frozen using circulating chilled air and any moisture is removed
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect to external temperature/alarm monitoring software
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
- Electronic controls: Easy to use digital display is easy to view and understand, with a membrane keyboard that is tough and easy to clean
- Foot Pedal Opening: Appliance can be opened using a foot pedal when arms/hands are occupied and unavailable
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance
- SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
- Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Spécification
Congélateur multifonction | |
-10°C to -26°C | |
1 | |
Chrome Nickel Steel | |
5 (4 Adjustable) Grid | |
Digital, External | |
Électronique | |
Foot pedal, Adjustable feet, Alarm | |
Automatique | |
65 x 51 x 155 cm | |
Serrure | |
1.5 A | |
50 Hz | |
3.190 kWh / 24 hr. | |
134 kg |
465 L | |
Self-closing SwingLine | |
Right Interchangeable | |
Acier inoxydable | |
60 kg | |
Stainless Steel | |
Gastronorm 2/1, 53 x 65cm (lengthwise) | |
ProfiPremiumLine | |
GGPv 6590 | |
83 x 70 x 212 cm | |
RS 485 Serial Bus Interface | |
220/240 V | |
250 w | |
R 600a | |
118 kg |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu