missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Megro™ CONTOUR NEXT™ 2.5mL Control Solution
Designed to check the accuracy of glucose meters and test strips.
POA
Specifications
For Use With (Application) | Checking accuracy of glucose meters and strips |
---|---|
Packaging Type | 1/Pk. |
Quantity | 2.5 mL |
Product Code | Brand | Level | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Level | Price | Quantity & Availability | |||||
15977371
|
Megro™
BDE84168689 |
Low |
POA
2.50mL |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15967371
|
Megro™
BDE84168670 |
High |
POA
2.50mL |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Simply add a drop of solution to a test strip and run a standard test
- Available in High and Low formulations
- For use with CONTOUR™ XT and CONTOUR NEXT USB blood glucose meters
Specifications
Checking accuracy of glucose meters and strips | |
1/Pk. | |
2.5 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title