Learn More
Acide acétique, glacial, 99+ %, Thermo Scientific Chemicals
Description
Good polar protic solvent, in its ester form it acts as a solvent for inks paints and coatings. Used in laboratory as a solvent for recrystallization, manufacture of camphor, cellulose acetate, polyvinyl acetate. It involves in Wagner-Meerwein rearrangement. Used for preparation of mono-lithium salt of 5-sulfoisophthalic acid.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Acetic acid |
Note relative au nom | glacial |
Point de fusion | 16.6°C |
Densité | 1.049 g/mL |
Point d’ébullition | 118.1° |
Point d’éclair | 40°C (104°F) |
Plage de pourcentage du dosage | 99+% |
Indice de réfraction | 1.3721 |
Quantité | 4 L |
Informations sur la solubilité | Miscible with water,ethanol,acetone,toluene and immiscible with carbon disulphide. |
Afficher plus |
RUO – Research Use Only
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.